References
Stanley:FMST1-80149
Rubix:257A3140
EAN:3253561801495

Product details : STANLEY FMST1-80149 FATMAX LAPTOP & TOOLS BAG
Strengths
•Back strap can be attached to FATMAX on wheels tool bag (FMST1-80148)
Can store a Laptop, up to 15.6“
Closure with quick release snap buckles
Ergonomic carrying handle
Heavy duty 600-denier fabric
Multiple pockets, tool straps
Padded pocket for laptop PC , tablet or A4 documents
Removable padded shoulder strap for extra comfort during transport
The front opening allows quick access to content
Can store a Laptop, up to 15.6“
Closure with quick release snap buckles
Ergonomic carrying handle
Heavy duty 600-denier fabric
Multiple pockets, tool straps
Padded pocket for laptop PC , tablet or A4 documents
Removable padded shoulder strap for extra comfort during transport
The front opening allows quick access to content
Technical specifications
Attributes
| Material | 600 denier fabric |
|---|---|
| Colour | black |
| Number of elements | 1 |
| Use | closure with quick release snap buckles |
Show UNSPSC/ECL@SS
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
- Delivery usually within ( 7 ) days












