Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
FR1095M/20CM PLASTIC BOAT LEVEL
FR1095M/20CM PLASTIC BOAT LEVEL
Level Spirit / Laser / Framed / Digital Richter Messwerkzeuge
References
richter messwerkzeuge:
FR1095M/20CM
rubix:
80055057
Product details
Technical specifications
Product details : FR1095M/20CM PLASTIC BOAT LEVEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.27
excl. VAT
/
Each
£
23.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 51-700-025 METAL BULLS EYE LEVEL
DEWALT DCE089D1G-GB MULTI LINE LASER - GREEN - 1X2AH - 10.8V SYSTEM
STABILA 6FT/2FT/10 LEVEL COMBI PACK STB70-2-COMBI
STANLEY 0-42-086 FATMAX DIGITAL LEVEL 120CM
FACOM DELA.3180.03 ROUND LAID LEVELS 30 MM
MILWAUKEE 4932459070 RED STICK LEVEL 180CM
STANLEY 1-42-923 PRO 180 SPIR. LEVEL 120CM 42-923
STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
STABILA TYPE 70 SINGLE PLUMB SPIRIT LEVEL 60CM
ROEBUCK TORPEDO LEVEL 600MM 864589
STANLEY 200CMTORPEDOLVL PLAS 0-42-294
FACOM 309BM.40 LEVEL 309M.40
STABILA-70T-25 LEVEL
BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC
STABILA MAGNETIC LEVEL STB81SM-25