Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Feeler gauges
Set of feeler gauges
ROEBUCK 827975 THICKNESS GAUGE MEASUREMENT RANGE 0.04-1MM
ROEBUCK 827975 THICKNESS GAUGE MEASUREMENT RANGE 0.04-1MM
Feeler gauge
References
roebuck:
827975
rubix:
209A7517
ean:
3660338047466
Technical specifications
Number of elements
18
Material
Metal
Length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 827975 THICKNESS GAUGE MEASUREMENT RANGE 0.04-1MM
Precision gauge with 18 taper steel blades, hardened and polished.
Each blade is marked with size and folds into polished case.
100MM / 4".
18 pcs.
Technical specifications
Attributes
Number of elements
18
Material
Metal
Length
100
mm
Packaging
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.50
excl. VAT
/
Each
£
21.00
incl. VAT
Sold out
Add to cart
Check our products from related categories
MITUTOYO 184-302S FEELER GAUGE 13 LEAVES 150MM LENGTH
MITUTOYO 184-301S 0,05-1MM, 13 LEAVES, 150MM BLADE
SKF 729865A 729865 A
CUTLINE 864898 FEELER GAUGE 0,05-1MM 13 STEEL BLADES 100MM
"MOORE & WRIGHT FEELER GAUGE IMPERIAL 12"" 10 BLADE"
CUTLINE 891973 THICKNESS GAUGE STEEL BLADE - 0.04-1MM - 18PCS - 100MM
MITUTOYO 184-303S FEELER GAUGE 28 LEAVES 150MM LENGTH
ROEBUCK FEELER GAUGE 0.05-1.00MM FS-470-111
SKF 729865B 729865 B
MITUTOYO 184-304S FEELER GAUGE 20 LEAVES 150MM LENGTH
STAHLWILLE 74240005 FEELER GAUGE SET
BAHCO 1546 FEELER GAUGE SET MET
ROEBUCK 470-102 FEELER GAUGE SET MET
STAHLWILLE FEELER GAUGE SET 74240002
FACOM METRIC FEELER GAUGE 804