"MOORE & WRIGHT FEELER GAUGE IMPERIAL 12"" 10 BLADE"


Precision Traditional Feeler Gauge Set

References
moore & wright:12412
rubix:80128684
brand logo
brand logo
Technical specifications
Number of elements10

Product details : "MOORE & WRIGHT FEELER GAUGE IMPERIAL 12"" 10 BLADE"


This feeler gauge set from Moore and Wright's Precision range features hardened, tempered and polished steel blades, with nominal thickness marked on each. Length of blades measure 12", with a width of 0.5". Includes 10 blades. Please note - images are for illustration purposes only. Product may differ from those shown.

 

Thickness x 0.001": 1.5, 2, 3, 4, 6, 8, 10, 12, 15, 25.

Technical specifications


Attributes
Number of elements10
Show UNSPSC/ECL@SS
£ 63.40 excl. VAT
/ Each
£ 76.08 incl. VAT
  • Usually arrives within 14 working days