Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
ROEBUCK FLAT NOSE PLIERS 140MM
ROEBUCK FLAT NOSE PLIERS 140MM
Flat nose plier
References
roebuck:
4971944
rubix:
2521399
ean:
3660338341083
Technical specifications
Nose shape
Flat
Length of noses
52
mm
Length
140
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT NOSE PLIERS 140MM
Standard: ISO 5742/ DIN 5233
All models are polished at the head and joint.
For holding thin metal sheets.
Non-slip PVC handles.
Technical specifications
Attributes
Nose shape
Flat
Length of noses
52
mm
Length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.32
excl. VAT
/
Each
£
24.38
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
KNIPEX 2206160 ROUND NOSE PLIERS 160MM
FACOM PLIER 433.LMT
STAHLWILLE FLAT NOSE PLIER
FACOM HALF-ROUND NOSE GRIPPING PLIERS
KNIPEX 2626200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
STANLEY STHT0-74364 200MM LONG NOSE PLIERS
KNIPEX 2506160TBK CHAIN NOSE SIDE CUTTING PLIERS TT 160MM
KNIPEX 3125160 NEEDLE NOSE PLIERS 160MM
KNIPEX 3512115 ELECTRONICS PLIERS 115MM
BAHCO 2421 G-160 IP FLAT NOSE PL LONG 160
FACOM 40O ANGLED LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 3831200 MECHANICIANS' PLIERS 200MM
KNIPEX 9100200 TILE CHIPPING PINCERS 200MM
65306200 SNIPE NOSE PLIER
BAHCO 2421 G-180 FLAT NOSE PL LONG 180