Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
65306200 SNIPE NOSE PLIER
65306200 SNIPE NOSE PLIER
Pliers
References
stahlwille:
65306200
rubix:
80003046
ean:
4018754037179
Technical specifications
Nose shape
Half-round
Length of noses
28
mm
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 65306200 SNIPE NOSE PLIER
Strengths
•DIN ISO 5745
1 Form A (straight)
1 half round, long tapering, serrated jaw
Technical specifications
Attributes
Logistics dimensions (L x W x H)
27
x
54
x
200
mm
Logistic Weight
178
g
Nose shape
Half-round
Length of noses
28
mm
Length
200
mm
Weight
178
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.88
excl. VAT
/
Each
£
37.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM PLIER 401.MT
KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM
KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM
BAHCO 2421 G-180 FLAT NOSE PL LONG 180
KNIPEX 3532115ESD RELAY ADJUSTING PLIERS ESD 115MM
GEDORE 8136 AB-200 JC MECHANICS LONG NOSE BEND PLIERS
KNIPEX 3021140SB LONG NOSE PLIERS 140MM
KNIPEX 2201140 ROUND NOSE PLIERS 140MM
BAHCO 2421 G-180 IP FLAT NOSE PL 180
KNIPEX 3125160 NEEDLE NOSE PLIERS 160MM
KNIPEX 3303160 DUCK BILL PLIERS 160MM
KNIPEX 2506160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
ROEBUCK HALF-ROUND SNIPE NOSE PLIER LENGTH 160MM 847017
FACOM 188A.16CPE FLAT NOSE PLIER 160MM
KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM