FLUKE A3001FC//FLK FC WIRELESS IFLEX AC CURRENT MODULE

Fluke Fc Wireless iFlex AC Current Module

See technical informationSee documents

References

Fluke:4459439
Rubix:2575733
EAN:0095969723565
brand logo

Technical specifications

Category of preloadcat iii 1000

Documents

Product details : FLUKE A3001FC//FLK FC WIRELESS IFLEX AC CURRENT MODULE


The Fluke a3001 FC iFlex AC power module is a TRMS power meter that wirelessly transmits measured values to other Fluke Connect-compatible main units, such as the Fluke 3000 FC wireless digital multimeter, Fluke Ti200/300/400 infrared cameras, the Fluke Connect App and to the PC via the optional pc3000 FC adapter. The Fluke a3001 FC makes it possible to take measurements on conductors with different dimensions or in tight spaces and makes wires more accessible. This power module can be used independently or as part of the Fluke Connect system.

Strengths

Measures up to 2500 A AC
Log function for registering and storing up to 65,000 readings
Switch-on current function
Magnetic suspension belt
Illuminated LCD display
Safety category: CAT IV 600 V, CAT III 1000 V; IP42

Technical specifications


Attributes
Category of preloadcat iii 1000
£ 305.02 excl. VAT
/ Each
£ 366.02 incl. VAT
  • Usually arrives within 14 working days