References
Fluke:Fluke 9040EUR
Rubix:2004816
Manufacturer :4014969
EAN:0095969291378
Documents
Product details : FLUKE 9040UK PHASE ROTATION INDICATOR
The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
Technical specifications
Attributes
| Max. tension | 40 V |
|---|---|
| Min. tension | 40 V |
Show UNSPSC/ECL@SS
£ 321.35 excl. VAT
/ Each
£ 385.62 incl. VAT
- Usually arrives within 14 working days