Fractional Reading Caliper
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Number of adjustment notches | 1 |
Number of measuring keys | 4 |
Admissible error | 0.03 mm |
Usually arrives within 14 working days