Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA65M
rubix:
1013011
Technical specifications
Measuring range, minimum
35
mm
Measuring range, maximum
80
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
Technical specifications
Attributes
Measuring range, minimum
35
mm
Measuring range, maximum
80
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
566.20
excl. VAT
/
Each
£
679.44
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
MITUTOYO 331-251-30 DIGITAL SPLINE MICROMETER IP65, 0-25MM, 3MM FACE
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65
M AND W 52-6(150MM) OUTSIDE CALIPERS
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
MITUTOYO 112-214 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 293-821-30 DIGITAL MICROMETER
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65