Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
BAHCO 8231 ERGO EX WIDE JAW SLIP JOINT PLIERS PHOS FINISH 225MM
BAHCO 8231 ERGO EX WIDE JAW SLIP JOINT PLIERS PHOS FINISH 225MM
Tongue and groove pliers Bahco
References
bahco:
8231
rubix:
4544675
ean:
7311518266509
Technical specifications
Length
225
mm
Opening capacity
63
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8231 ERGO EX WIDE JAW SLIP JOINT PLIERS PHOS FINISH 225MM
Technical specifications
Attributes
Logistic Weight
360
g
Length
225
mm
Opening capacity
63
mm
Length of noses
53.5
mm
Type
Water Pump Plier
Weight
340
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.41
excl. VAT
/
Each
£
54.49
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 8605150 PLIER WRENCHES 150MM
KNIPEX 8605250T PLIER WRENCHES TT 250MM
STAHLWILLE 65516240 WATERPUMP PLIERS 240MM
KNIPEX 8805180 ALLIGATOR WATER PUMP PLIERS 180MM
KNIPEX 8702180TBK COBRA WATER PUMP PLIERS TT 180MM
FACOM 181EF.25CPEPB LONG NOSE MULTIGRIP PLIER BI MATERIAL HANDLE 250 M
KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
KNIPEX 8603125 KNIPEX MINI PLIERS WRENCH 125 MM 125MM
STANLEY 0-84-649 FATMAX GROOVE JOINT PLIER 300MM
BRIT EXP TWIN SLIP JOINT MULTIGRIP 300MM
KNIPEX 8751250 SLIM COBRA WATER PUMP PLIERS 250MM
KNIPEX 8559250C SPARE PARTS SET FOR 8551180/250 C
KNIPEX 8701180SB COBRA WATER PUMP PLIERS 180MM
STAHLWILLE WATERPUMP PLIER 65726300
KNIPEX 8330020 PIPE WRENCHES S-SHAPE 570MM