Tongue and groove pliers Knipex
Length | 250 mm |
---|---|
Opening capacity | 46 mm |
Number of positions | 19 |
Logistics dimensions (L x W x H) | 250x58x23 mm |
---|---|
Logistic Weight | 580 g |
Length | 250 mm |
Opening capacity | 46 mm |
Number of positions | 19 |
Usually arrives within 14 working days