Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
FACOM 183A.20CPE HALF-ROUND LONG 40 BENT NOSE PLIERS 200 MM
FACOM 183A.20CPE HALF-ROUND LONG 40 BENT NOSE PLIERS 200 MM
Needle-nose pliers Facom
References
facom:
183A.20CPE
rubix:
270A2286
ean:
3662424087349
Technical specifications
Nose shape
curved
Length of noses
69
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 183A.20CPE HALF-ROUND LONG 40 BENT NOSE PLIERS 200 MM
Technical specifications
Attributes
Logistic Weight
185
g
Nose shape
curved
Length of noses
69
mm
Length
200
mm
Cutting capacity
18
mm
Weight
185
g
3
mm
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.36
excl. VAT
/
Each
£
52.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1302160 ELECTRICIANS' PLIERS 160MM
GEDORE JC ROUND NOSE PLIERS 8122-160JC
KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM
KNIPEX 3723125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 2616200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
ROEBUCK SNIPE NOSE PLIERS 200MM
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
STANLEY FMHT0-70812 FATMAX COMP ACTION PLIERS LONG NOSE
KNIPEX 2505160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 9192180 HOG RING PLIERS 180MM
KNIPEX 4004180 UNIVERSAL GRIP PLIERS 180MM
BAHCO 2521 G-140 ROUND NOSE SHORT
KNIPEX 3512115ESD ELECTRONICS PLIERS ESD 115MM
KNIPEX 4224280 WELDING GRIP PLIERS 280MM