• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(320)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(273)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Thermocouple
FLUKE 80PK-22 SUREGRIP IMMERSION PROBE

FLUKE 80PK-22 SUREGRIP IMMERSION PROBE

Thermocouple Fluke

See technical information
References
Fluke:80PK-22
Rubix:80033526
Manufacturer :2098684
EAN:0095969242684
brand logo
brand logo

Product details : FLUKE 80PK-22 SUREGRIP IMMERSION PROBE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 206.16 excl. VAT
/ Each
£ 247.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 80TK THERMOCOUPLE MODULE (TYPE K)FLUKE 80AK-A THERMOCOUPLE ADAPTERFLUKE 80PK-25 SUREGRIP PIERCING PROBEFLUKE 80PK-1 BEAD PROBE (TYPE K)FLUKE 80PK-3A SURFACE PROBE (TYPE K)FLUKE 80PK-24 SUREGRIP AIR PROBEFLUKE 80TK THERMOCOUPLE MODULE (TYPE K)FLUKE PTI120 9HZ 400C PTI120 POCKET THERMAL IMAGER; 120X90; 9HZ; 400CMARTINDALE TT6K THERMOMETER PROBEPARKER SCLTSD- 520-10-07 LEVEL/TEMPERATURE DISPLAYSKF TKDT10 SURFACE TEMPERATURE PROBEBRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBESWIKA SS CASE GAUGE 3904105FACOM DX.T100PB INFRARED THERMOMETERBRANNAN 14/433/3 WHT 380MM -20TO+50 OUTDOOR THERMOMETER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap