• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(320)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(273)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Thermocouple
FLUKE 80PK-3A SURFACE PROBE (TYPE K)

FLUKE 80PK-3A SURFACE PROBE (TYPE K)

Thermocouple Fluke

See technical information
References
Fluke:80PK-3A
Rubix:207A0137
Manufacturer :874610
EAN:0095969012379
brand logo
brand logo

Product details : FLUKE 80PK-3A SURFACE PROBE (TYPE K)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 417.95 excl. VAT
/ Each
£ 501.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 80TK THERMOCOUPLE MODULE (TYPE K)FLUKE 80PK-22 SUREGRIP IMMERSION PROBEFLUKE 80AK-A THERMOCOUPLE ADAPTERFLUKE 80PK-1 BEAD PROBE (TYPE K)FLUKE 80PK-24 SUREGRIP AIR PROBEFLUKE 80PK-25 SUREGRIP PIERCING PROBEFLUKE 568 MULTIPURPOSE THERMOMETERMARTINDALE DT175 DIGITAL THERMOMETERBEESWIFT CM1777 K3 INFRARED THERMOMETERFOREHEADBRANNAN WALL THERMOMETER 215MM 14/435/3MARTINDALE TT8K SURFACE PROBE -50 TO +600DEG C 6X130MMFLUKE 566 MULTIPURPOSE THERMOMETERFLUKE T3000FC FC WIRELESS K-TYPE TEMPERATURE MODULEBRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSIONDRAPER 01054 BATTERY HYDROMETER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap