• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(320)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(273)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Force, weight, speed, temperature and various counters
Temperature and humidity
Thermocouple
FLUKE 80PK-1 BEAD PROBE (TYPE K)

FLUKE 80PK-1 BEAD PROBE (TYPE K)

Thermocouple Fluke

See technical information
References
Fluke:750422
Rubix:80118208
EAN:0095969009744
brand logo
brand logo

Product details : FLUKE 80PK-1 BEAD PROBE (TYPE K)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 80PK-3A SURFACE PROBE (TYPE K)FLUKE 80PK-22 SUREGRIP IMMERSION PROBEFLUKE 80PK-25 SUREGRIP PIERCING PROBEFLUKE 80AK-A THERMOCOUPLE ADAPTERFLUKE 80TK THERMOCOUPLE MODULE (TYPE K)FLUKE 80PK-24 SUREGRIP AIR PROBEMARTINDALE TT6K THERMOMETER PROBEFLUKE PTI120 9HZ 400C PTI120 POCKET THERMAL IMAGER; 120X90; 9HZ; 400CFLUKE 80PK-3A SURFACE PROBE (TYPE K)BRANNAN 38/701/0 TEMPERATURE MEASUREMENT USING BUILT IN LASERSKF TKTL 21 TKTL21BRANNAN WALL THERMOMETER 150MM 14/436/3BRANNAN 38/685/0 TEMPERATURE 4 INPUTS FOR K TYPE AND J PROBESSKF TKDT10 SURFACE TEMPERATURE PROBEFACOM DX.T100PB INFRARED THERMOMETER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap