• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measures - Maintenance
  5. Various measuring devices
  6. Radius gauge
  7. WIKA SS CASE GAUGE 3904105

WIKA SS CASE GAUGE 3904105

Radius gauge WIKA

See technical information

References

WIKA:3904105
Rubix:161A1183
Manufacturer :3904105
brand logo
brand logo

Product details : WIKA SS CASE GAUGE 3904105


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 51.90 excl. VAT
/ Each
£ 62.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MOORE & WRIGHT RADIUS GAUGES 204MCUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15CUTLINE 891990 RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25MITUTOYO 186-902 RADIUS GAUGECUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7CUTLINE 892303 SEMI-RIGID STAINLESS STEEL RULE LENGTH 100 MMMITUTOYO 178-296 STANDARD DETECTOR 2M 075MNSTANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5MROEBUCK HEAVY DUTY 8MX 25MM BLADE MEASURING TAPESKF BELT FREQUENCY METER SKF-PHLFM10/400BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISHSTANLEY 0-34-296 FIBREGLASS TAPE ABS CL/CASE 20MSTANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULE"STANLEY 0-30-697 NYLON TAPE MEASURE BLACK/YELLOW 5M 19"""STANLEY 0-35-455 FOLDING WOODEN RULE 2MTR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap