References
Facom:DX.T100PB
Rubix:270A2162
EAN:3148519066111




Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Optics | 16:1 |
| Min. temperature | -60 °C |
Documents
Product details : FACOM DX.T100PB INFRARED THERMOMETER
Strengths
•Provides non contact infrared temperature measurement with laser guide or by contact with K thermocouple
D/S ratio (distance : surface): 16:1
Emissivity: adjustable
Mode: Min / Max, Differential, Instant, Average, Alarm (high and low)
Connector for measuring with "K" thermocouples
D/S ratio (distance : surface): 16:1
Emissivity: adjustable
Mode: Min / Max, Differential, Instant, Average, Alarm (high and low)
Connector for measuring with "K" thermocouples
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Optics | 16:1 |
| Min. temperature | -60 °C |
| Max. temperature | 625 °C |
| Weight | 0.228 kg |
| Admissible error | 2 % |
Show UNSPSC/ECL@SS
£ 147.32 excl. VAT
/ Each
£ 176.78 incl. VAT
- Delivery usually within ( 14 ) days