Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Amperometric clamp
FLUKE I200S AC CURRENT CLAMP (200 A)
FLUKE I200S AC CURRENT CLAMP (200 A)
Amperometric clamp Fluke
References
fluke:
664760
rubix:
121A0470
manufacturer :
i200S
ean:
0095969063944
Product details
Technical specifications
Product details : FLUKE I200S AC CURRENT CLAMP (200 A)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
453.83
excl. VAT
/
Each
£
544.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE 376 FC 1000A AC/DC TRMS WIRELESS CLAMP METER WITH IFLEX
FLUKE 80PK-27 SUREGRIP INDUSTRIAL SURFACE PROBE
FLUKE 902 FC TRMS WIRELESS HVAC CLAMPMETER
FLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE I3000S AC CURRENT CLAMP (3000 A)
FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE 773 MILLIAMP PROCESS CLAMP METER
FLUKE 368 FC WIRELESS LEAKAGE CURRENT CLAMP 40MM JAW
FACOM 720.P1500PB 1500A AMP CLAMP
FLUKE A3000FC FC WIRELESS AC CURRENT CLAMP MODULE
FLUKE I2500-10 IFLEX PROBE
FLUKE I400 AC CURRENT CLAMP (400 A)
FLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MM
FACOM 712BPB SMART CLAMP DMM
FLUKE 324 CLAMP METER