Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Amperometric clamp
FLUKE I3000S AC CURRENT CLAMP (3000 A)
FLUKE I3000S AC CURRENT CLAMP (3000 A)
Amperometric clamp Fluke
References
fluke:
2584901
rubix:
80244521
manufacturer :
i3000S
Technical specifications
Opening capacity
915
mm
Product details
Technical specifications
Product details : FLUKE I3000S AC CURRENT CLAMP (3000 A)
Technical specifications
Attributes
Opening capacity
915
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,232.07
excl. VAT
/
Each
£
1,478.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GISS AMMETER CLAMP CATEGORY OF PRELOAD CAT III 600V 860237
FLUKE 80PK-27 SUREGRIP INDUSTRIAL SURFACE PROBE
FLUKE I200S AC CURRENT CLAMP (200 A)
FLUKE I1010 AC/DC CURRENT CLAMP (1000 A)
FLUKE 323 TRUE RMS CLAMP METER
FLUKE 324 CLAMP METER
FLUKE I2500-18 IFLEX PROBE
FLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE A3000FC FC WIRELESS AC CURRENT CLAMP MODULE
FLUKE 902 FC TRMS WIRELESS HVAC CLAMPMETER
FLUKE 375 FC 600A AC/DC TRMS WIRELESS CLAMP METER
FLUKE 771 MILLIAMP PROCESS CLAMP METER
FLUKE 365/E DETACHABLE TRMS CLAMP METER
FLUKE ACD-10 PLUS AC CLAMP METER 600 A CAPACITY FREQUENCY JAW 25 MM
FLUKE 325 CLAMP METER