Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3011160 LONG NOSE PLIERS 160MM
KNIPEX 3011160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 11 160
rubix:
388A3358
ean:
4003773023128
Technical specifications
Nose shape
long
Length of noses
46.5
mm
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3011160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
51
x
12
mm
Nose shape
long
Length of noses
46.5
mm
Length
160
mm
Weight
121
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.17
excl. VAT
/
Each
£
23.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 5101210 CARPENTERS' PINCERS 210MM
GEDORE 8136 AB-200 JC MECHANICS LONG NOSE BEND PLIERS
GEDORE 8133-200 JC MULTIPLE PLIERS
EXPERT E080408 8IN 200MM LONG NOSE PLIER WITH INTEGRATED CUTTER
BAHCO 2427 G-200 IP SNIPE NOSE BENT G 200 IP
KNIPEX 1302160SB ELECTRICIANS PLIERS 160MM
KNIPEX 2503125 CHAIN NOSE SIDE CUTTING PLIERS 125MM
KNIPEX 2505160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
KNIPEX 3541115 PLIERS FOR ELECTRENGINEERS 115MM
KNIPEX 2001180 FLAT NOSE PLIERS 180MM
KNIPEX 1901130 JEWELLERY PLIERS 130MM
STANLEY FMHT0-70812 FATMAX COMP ACTION PLIERS LONG NOSE
FACOM HALF-ROUND NOSE GRIPPING PLIERS
KNIPEX 3036160 LONG NOSE PLIERS 160MM