Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3035160 LONG NOSE PLIERS 160MM
KNIPEX 3035160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 35 160
rubix:
388A3375
ean:
4003773035084
Technical specifications
Nose shape
Long
Length of noses
41
mm
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3035160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Nose shape
Long
Length of noses
41
mm
Length
170
mm
Weight
138
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.92
excl. VAT
/
Each
£
31.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3125160 NEEDLE NOSE PLIERS 160MM
KNIPEX 974306 CRIMP SYSTEM PLIERS 200MM
GEDORE 230-500BLKSMITHTONGS 230-500
FACOM 195A.20G HALF-ROUND 40DEG BENT NOSE 200MM
KNIPEX 3622125 ELECTRONIC PLIERS 125MM
FACOM PLIER 420.MT
ROEBUCK FLAT NOSE PLIERS 160MM
KNIPEX 4214280 WELDING GRIP PLIERS 280MM
FACOM 185A.20G FACOM LONG NOSE PLIERS, 200 MM OVERALL, STRAIGHT TIP
KNIPEX 1302160 ELECTRICIANS' PLIERS 160MM
BAHCO 2421 G-180 FLAT NOSE PL LONG 180
KNIPEX 4224280 WELDING GRIP PLIERS 280MM
KNIPEX 3021140SB LONG NOSE PLIERS 140MM
BAHCO 2521 G-160 IP ROUND NOSE SHORT
KNIPEX 3121160 NEEDLE NOSE PLIERS 160MM