Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3835200 MECHANICIANS PLIERS 200MM
KNIPEX 3835200 MECHANICIANS PLIERS 200MM
Needle-nose pliers Knipex
References
knipex:
38 35 200
rubix:
388A3418
ean:
4003773017134
Technical specifications
Nose shape
Pointed
Length of noses
73
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3835200 MECHANICIANS PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
224
x
51
x
52
mm
Nose shape
Pointed
Length of noses
73
mm
Length
200
mm
Weight
205
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.77
excl. VAT
/
Each
£
44.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 906120 NOTCHING PLIERS 250MM
GEDORE JC ROUND NOSE PLIERS 8122-160JC
FACOM 195A.20CPE HALF-ROUND 40DEG BENT NOSE 200MM
KNIPEX 3035160 LONG NOSE PLIERS 160MM
FACOM 183A.20CPE HALF-ROUND LONG 40 BENT NOSE PLIERS 200 MM
FACOM 193A.16G HALF-ROUND STRAIGHT NOSE PLIER 160MM
KNIPEX 2001125 FLAT NOSE PLIERS 125MM
FACOM 160MM FLAT NOSE PLIER 401
KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
KNIPEX 3221135 ADJUSTING PLIERS 135MM
KNIPEX 2201160 ROUND NOSE PLIERS 160MM
KNIPEX 2525160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
KNIPEX 3422130ESD RELAY ADJUSTING PLIERS 130MM
FACOM 185.20CPESLS LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 3422130 RELAY ADJUSTING PLIERS 130MM