KNIPEX 3115160 NEEDLE NOSE PLIERS 160MM


Needle-nose pliers Knipex

References
knipex:31 15 160
rubix:367A5854
ean:4003773016465
brand logo
brand logo
Technical specifications
Length of noses55 mm
Length170 mm
See all Specifications

Product details : KNIPEX 3115160 NEEDLE NOSE PLIERS 160MM


Precision pliers for very exact assembly, bending and adjusting work. With extra long jaws: length of jaws 55.0 mm. Smooth ground gripping surfaces. Edges carefully deburred. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x56x48 mm
Length of noses55 mm
Length170 mm
Weight124 g
Show UNSPSC/ECL@SS
£ 31.47 excl. VAT
/ Each
£ 37.76 incl. VAT
  • Usually arrives within 14 working days