KNIPEX 7401250SB DIAGONAL CUTTING NIPPERS 250MM


Cutting pliers Knipex

References
knipex:74 01 250 SB
rubix:388A3618
ean:4003773011941
brand logo
brand logo
Technical specifications
Length225 mm
Weight413 g
See all Specifications

Product details : KNIPEX 7401250SB DIAGONAL CUTTING NIPPERS 250MM


the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x110x23 mm
Length225 mm
Weight413 g
Cutting capacity4.6 mm
Show UNSPSC/ECL@SS
£ 36.82 excl. VAT
/ Each
£ 44.18 incl. VAT
  • Usually arrives within 14 working days