Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7681125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7681125 DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
76 81 125
rubix:
388A3656
ean:
4003773040644
Technical specifications
Nose shape
Side-Cutting
Length
120
mm
Weight
87
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 7681125 DIAGONAL CUTTING NIPPERS 125MM
With sharp, precisely aligned cutting edges for soft, hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 63 HRC. Lap joint. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
46
x
12
mm
Nose shape
Side-Cutting
Length
120
mm
Weight
87
g
Length of noses
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.07
excl. VAT
/
Each
£
30.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7007180 DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MM
LINDSTROM TRX 8180 DIAG CUTTER
KNIPEX 7405250 DIAGONAL CUTTING NIPPERS 250MM
KNIPEX 7006125 DIAGONAL CUTTING NIPPERS 125MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 125MM 5073364
KNIPEX 7772115SB DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7422250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
FACOM PLIER 406.E
KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 906116EAN NOTCHING PLIERS 250MM
KNIPEX 7605125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7402250TBK DIAGONAL CUTTING NIPPERS TT 250MM
FACOM PLIER 405.10
ROEBUCK END CUTTING NIPPER 200MM