Cutting pliers Knipex
Nose shape | Side-Cutting |
---|---|
Length | 250 mm |
Weight | 460 g |
Logistics dimensions (L x W x H) | 250x56x25 mm |
---|---|
Logistic Weight | 460 g |
Nose shape | Side-Cutting |
Length | 250 mm |
Weight | 460 g |
Cutting capacity | 4.6 mm |
Usually arrives within 14 working days