KNIPEX 4244280 WELDING GRIP PLIERS 280MM


Locking pliers Knipex

References
knipex:42 44 280
rubix:388A3433
ean:4003773080350
brand logo
brand logo
Technical specifications
Clamping capacity90 mm
Length280 mm
Weight740 g
See all Specifications

Product details : KNIPEX 4244280 WELDING GRIP PLIERS 280MM


With moveable jaws. Gripping jaws of chrome vanadium steel, drop forged. Clamps and balances bulky work components and profiles with high ridges of up to 40 mm. For gripping, clamping and holding of diverse profiles. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. pliers body: rolled steel, high-strength

Technical specifications


Attributes
Logistics dimensions (L x W x H)285x145x32 mm
Logistic Weight740 g
Clamping capacity90 mm
Length280 mm
Weight740 g
Show UNSPSC/ECL@SS
£ 40.42 excl. VAT
/ Each
£ 48.50 incl. VAT
  • Usually arrives within 14 working days