KNIPEX 7512125 DIAGONAL CUTTING NIPPERS 125MM


Cutting pliers Knipex

References
knipex:75 12 125
rubix:388A3649
ean:4003773040514
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length130 mm
Weight80 g
See all Specifications

Product details : KNIPEX 7512125 DIAGONAL CUTTING NIPPERS 125MM


Precision pliers for fine assembly work, e g. in electronics and fine mechanics. With sharp, ground cutting edges for soft and hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Low-friction double spring for gentle and even opening. For ultra fine cutting work, e.g. in electronics and fine mechanics. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x84x15 mm
Nose shapeSide-Cutting
Length130 mm
Weight80 g
Length of noses14 mm
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
  • Usually arrives within 14 working days