KNIPEX 8551180C HOSE CLAMP PLIERS FOR CLICK CLAMPS 180MM


Tongue and groove pliers Knipex

References
knipex:85 51 180 C
rubix:388A3739
ean:4003773081166
brand logo
brand logo
Technical specifications
Length190 mm
Opening capacity50 mm
See all Specifications

Product details : KNIPEX 8551180C HOSE CLAMP PLIERS FOR CLICK CLAMPS 180MM


to open and close Click clamps Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x38x14 mm
Logistic Weight170 g
Length190 mm
Opening capacity50 mm
Show UNSPSC/ECL@SS
£ 56.07 excl. VAT
/ Each
£ 67.28 incl. VAT
  • Usually arrives within 14 working days