Impact nutrunner 1000Nm 1/2'' Bl1850X2 Makpac
Voltage | 18 V |
---|---|
Maximum torque | 1000 N.m |
Weight | 3.6 kg |
Logistics dimensions (L x W x H) | 229x91x289 mm |
---|---|
Logistic Weight | 3600 g |
Voltage | 18 V |
Maximum torque | 1000 N.m |
Weight | 3.6 kg |
Cordless | Yes |
Square drive adapter | 1/2 '' |
Impact frequency | 2200 cp/min |
Amperage | 5 A |
Sold out