Compartment case Raaco
Number of compartments | 13 |
---|---|
Storage volume | 4.6 l |
Permissible load | 10 kg |
Logistics dimensions (L x W x H) | 284x298x55 mm |
---|---|
Logistic Weight | 907 g |
Package weight | 942 g |
Number of compartments | 13 |
Storage volume | 4.6 l |
Permissible load | 10 kg |
Width | 284 mm |
Length | 298 mm |
Depth | 55 mm |
Colour | Blue |
Number of boxes | 13 |
Height | 55 mm |
Usually arrives within 14 working days