Compartment case Raaco
Number of compartments | 5 |
---|---|
Storage volume | 58.3 l |
Permissible load | 35 kg |
Logistics dimensions (L x W x H) | 250x485x410 mm |
---|---|
Logistic Weight | 8296 g |
Package weight | 9346 g |
Number of compartments | 5 |
Storage volume | 58.3 l |
Permissible load | 35 kg |
Width | 410 mm |
Length | 485 mm |
Depth | 250 mm |
Colour | Black |
Number of boxes | 5 |
Number of elements | 79 |
Height | 410 mm |
Usually arrives within 14 working days