Compartment case Raaco
Number of compartments | 15 |
---|---|
Storage volume | 5.4 l |
Permissible load | 5 kg |
Logistics dimensions (L x W x H) | 261x338x57 mm |
---|---|
Logistic Weight | 803 g |
Package weight | 860 g |
Number of compartments | 15 |
Storage volume | 5.4 l |
Permissible load | 5 kg |
Width | 261 mm |
Length | 338 mm |
Depth | 57 mm |
Height | 57 mm |
Usually arrives within 14 working days