Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
RAACO 136242 HANDYBOX 4XPSC
RAACO 136242 HANDYBOX 4XPSC
Equipped storage module Raaco
References
raaco:
136242
rubix:
7751621
ean:
5733439136242
Technical specifications
Number of elements
64
See all Specifications
Product details
Technical specifications
Product details : RAACO 136242 HANDYBOX 4XPSC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
265
x
376
x
310
mm
Logistic Weight
4660
g
Package weight
5090
g
Number of elements
64
Height
265
mm
Width
310
mm
Depth
376
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.13
excl. VAT
/
Each
£
163.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
FACOM MODM.R161-36 1/4' SOCKET FOAM MOD 6PT MM R.161B 46PC
FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
FACOM MODM.AT5PB 10-PIECE SET OF PROTWIST SCREWDRIVERS
FACOM MODM.MI7 IMPACT TOOLS 205C LONG DRIFT PUNCHES FOAM MODULE