Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA20M 25MM BORE GAUGE
BOWERS XTA20M 25MM BORE GAUGE
Micrometer Bowers Metrology
References
bowers metrology:
XTA20M
rubix:
80104260
Technical specifications
Measuring range, minimum
20
mm
Measuring range, maximum
25
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA20M 25MM BORE GAUGE
Technical specifications
Attributes
Measuring range, minimum
20
mm
Measuring range, maximum
25
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.38
excl. VAT
/
Each
£
390.46
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 115-116 TUBE MICROMETER SPHERICAL ANVIL
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
MITUTOYO 293-341-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-140-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-250-30 DIGITAL MICROMETER IP65
MITUTOYO 115-315 TUBE MICROMETER
MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-130 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 111-118 SPLINE MICROMETER
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM