Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 368-005 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 368-005 2-POINT INTERNAL MICROMETER HOLTEST
Micrometer Mitutoyo
References
mitutoyo:
368-005
rubix:
209A6211
ean:
4946368080505
Technical specifications
Measuring range, minimum
5
mm
Measuring range, maximum
6
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 368-005 2-POINT INTERNAL MICROMETER HOLTEST
Technical specifications
Attributes
Measuring range, minimum
5
mm
Measuring range, maximum
6
mm
Weight
91
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
761.82
excl. VAT
/
Each
£
914.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 147-353 HUB MICROMETER
MITUTOYO 150-175MM DIGITAL MICROMETER
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
FACOM MICROMETER 806C.50
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65
MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 293-344-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 122-103 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM