Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA100M
rubix:
1013013
Technical specifications
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
Technical specifications
Attributes
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
706.80
excl. VAT
/
Each
£
848.16
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
MITUTOYO 293-257-30 DIGITAL MICROMETER IP65 275-300MM
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
MITUTOYO 293-344-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
MITUTOYO 147-352 HUB MICROMETER
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
CUTLINE 892010 DIGITAL EXTERNAL MICROMETER 25-50MM
MITUTOYO 293-352-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 185-200MM DIGITAL MICROMETER