Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Toolbox
MILWAUKEE 4932480699 PACKOUT 10X20 CM NEST BIN 2PC
MILWAUKEE 4932480699 PACKOUT 10X20 CM NEST BIN 2PC
Toolbox Milwaukee
References
milwaukee:
4932480699
rubix:
395A6508
manufacturer :
4932480699
ean:
4058546409845
Product details
Technical specifications
Product details : MILWAUKEE 4932480699 PACKOUT 10X20 CM NEST BIN 2PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
STANLEY FATMAX TOOLBOX 1-95-617
STANLEY STST1-75515 PLASTIC TOOL BOX 320 X 188 132MM
FACOM BP.P20APB 1 PIECE TOTE TOOL BOX WITH BOX
MILWAUKEE 4932471724 PACKOUT CRATE
FACOM 2-TRAY BOX BT.6A
"DEWALT DWST83346-1 TSTAK 2.0 TOOL BOX 13"""
MILWAUKEE 4932464080 PACKOUT CASE 3
STANLEY 1-95-620 TOOL BOX
FACOM BT.200 510X287X294MM
STANLEY TOOLBOX 1-92-067
DEWALT T-BOX 4 SHALLOW DRAWER KIT BOX DWST1-70706
MILWAUKEE 4932464079 PACKOUT CASE 2
ROEBUCK PLASTIC TOOL BOXES 547 X 271 X 278 MM
BOTT U700 TOOLCHEST 02502021.11
DEWALT DWST83347-1 TOUGHSYSTEM 2.0 1 DRAWER PLASTIC TOOL BOX