GEDORE 620 H-1000 CLUB HAMMER ROTBAND-PLUS


Sledge hammer Rotband-plus 620 H

References
gedore:620 H-1000
rubix:399A5411
manufacturer :8887370
ean:4010883888738
brand logo
brand logo
Technical specifications
TypeSledgehammer
Length260 mm
Weight1317 g
See all Specifications

Product details : GEDORE 620 H-1000 CLUB HAMMER ROTBAND-PLUS


Club hammer ROTBAND-PLUS, 1000 g Forged head DIN 6475 Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Technical specifications


Attributes
TypeSledgehammer
Length260 mm
Weight1317 g
Width95 mm
ShapeRectangular
HandleHickory
MaterialForged (Head);Hickory (Handle)
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
  • Usually arrives within 14 working days