References
Bahco:FF1E2004
Rubix:401A4322
EAN:7314150285952
Product details : BAHCO FF1E2004 SOCKETRY 1/4 6- 48 PCS1/3
Includes 48 pieces
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6972 adaptor, F 1/4" to M 3/8"
59S/31-1 bit set, 31 pieces, Phillips, Pozidriv, TORX®, hexagon, slotted
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6972H socket tip holder, 1/4"
808050S stubby ratcheting 1/4" bit holder screwdriver
A6700DM-10 1/4" socket bi-hex 10 mm
A6700DM-11 1/4" socket bi-hex 11 mm
A6700DM-12 1/4" socket bi-hex 12 mm
A6700DM-13 1/4" socket bi-hex 13 mm
A6700DM-14 1/4" socket bi-hex 14 mm
A6700DM-5 1/4" socket bi-hex 5 mm
A6700DM-5.5 1/4" socket bi-hex 5.5 mm
A6700DM-6 1/4" socket bi-hex 6 mm
A6700DM-7 1/4" socket bi-hex 7 mm
A6700DM-8 1/4" socket bi-hex 8 mm
A6700DM-9 1/4" socket bi-hex 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6972 adaptor, F 1/4" to M 3/8"
59S/31-1 bit set, 31 pieces, Phillips, Pozidriv, TORX®, hexagon, slotted
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
6972H socket tip holder, 1/4"
808050S stubby ratcheting 1/4" bit holder screwdriver
A6700DM-10 1/4" socket bi-hex 10 mm
A6700DM-11 1/4" socket bi-hex 11 mm
A6700DM-12 1/4" socket bi-hex 12 mm
A6700DM-13 1/4" socket bi-hex 13 mm
A6700DM-14 1/4" socket bi-hex 14 mm
A6700DM-5 1/4" socket bi-hex 5 mm
A6700DM-5.5 1/4" socket bi-hex 5.5 mm
A6700DM-6 1/4" socket bi-hex 6 mm
A6700DM-7 1/4" socket bi-hex 7 mm
A6700DM-8 1/4" socket bi-hex 8 mm
A6700DM-9 1/4" socket bi-hex 9 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked
Strengths
Fit&Go 1/3 Foam Inlay 1/4" Socket and Pear Head Ratchet Set - 48 Pcs
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 225.49 excl. VAT
/ Each
£ 270.59 incl. VAT
- Delivery usually within ( 14 ) days


