Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MILWAUKEE 4933471207 M18 FUEL SUPER HAWG 2-SPEED RIGHT ANGLE DRILL DRI
MILWAUKEE 4933471207 M18 FUEL SUPER HAWG 2-SPEED RIGHT ANGLE DRILL DRI
Drill / driver Milwaukee
References
milwaukee:
M18 FRAD2-0
rubix:
395A6333
manufacturer :
4933471207
ean:
4058546288358
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MILWAUKEE 4933471207 M18 FUEL SUPER HAWG 2-SPEED RIGHT ANGLE DRILL DRI
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
371.92
excl. VAT
/
Each
£
446.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH GSR12V15 12/10.8V DRILL/DRIVER NAKED 0601868101
MAKITA DTP141Z BRUSHLESS 4-FUNCTION COMBI DRILL
MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY
DEWALT DCD470N-XJ 18V RIGHT ANGLE CORE DRILL
MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
BOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AH
DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
MAKITA HP002GZ01 XGT B/O COMBI DRILL
MAKITA HP001GZ01 XGT B/O COMBI DRILL
INGERSOL QCP2P12Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF453RFE 18V DRILL DRIVER 13MM LXT
MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
MAKITA DDF485RTJ BRUSHLESS DRILL DRIVER 50NM 2X5.0AH BATTS/DC18RC
INGERSOL QCP2P02Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL