Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Hammer drill
MILWAUKEE 4933478505 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC ONE-KEY2 X 5
MILWAUKEE 4933478505 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC ONE-KEY2 X 5
Hammer drill Milwaukee
References
milwaukee:
4933478505
rubix:
260A3467
manufacturer :
4933478505
Product details
Technical specifications
Product details : MILWAUKEE 4933478505 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC ONE-KEY2 X 5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
701.83
excl. VAT
/
Each
£
842.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCH333X2-GB 54V SDS-PLUS HAMMER DRILL 2 X 9AH
MILWAUKEE M18 CBLPD-0 CORDLESS DRILL IMPACT DRIVER
MILWAUKEE 4933478497 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC ONE-KEY 2 X
DEWALT DCH253M2-GB 18V SDS+ HAMMER DRILL WITH 2 X 4.0AH BATTERIES
MAKITA HP2051/1 PERCUSSION DRILL 13MM 110V
DEWALT DWD024K-LX DWD024K 650W PRECUSSION DRILL 110V
BOSCH GSB21-2RE/110V IMPACT DRILL GSB21-2RE 110V
MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
MAKITA HP2070/1 PERCUSSION DRILL 20MM 110V
BOSCH GSB 18-2-LI PLUS 2X3AH AL1820CV AND 34 ACCESSORIES
DEWALT DWD024K-GB DWD024K 650W PRECUSSION DRILL 240V
MAKITA HP2070/2 PERCUSSION DRILL 20MM 240V
DELVO 165511795 ELECTRIC TORQUE SCREWDRIVER - 230V DIRECT PLUG-IN UK
BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY
DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT