Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
Steel rule Unbranded
References
unbranded:
83R/2000
rubix:
032128
Technical specifications
Length
2000
mm
Product details
Technical specifications
Product details : ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
EC Class 2. Top edge: 0.5mm and 1mm, figured in cm. Bottom edge: 16ths, 32nds, 64ths, figured in inches.
Technical specifications
Attributes
Length
2000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.82
excl. VAT
/
Each
£
144.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
FACOM DELA.1056.2000 METRIC STAINLESS STEEL RULE 1SIDE 2000MM
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
MOORE & WRIGHT STEEL RULE ER106F 6 INCH X 150MM X 19MM
FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
ROEBUCK 678-012BH 12 INCH /300MM CHROME FACE STEEL RULE
MITUTOYO 182-121 STEEL RULE WIDE RIGID RULE
ROEBUCK 59-010-200 ENGINEERS STRAIGHT EDGE 2000MM LONG
ROEBUCK 0460 219 METRIC/ENGLISH STEEL RULE 1M X 1MM
ROEBUCK 262-012MG MAGNETIC STEEL RULE RIGID 300MM/12
MITUTOYO 182-125 STEEL RULE WIDE RIGID RULE
ROEBUCK 678-012TN TIN COATED RULER 300MM / 12
ROEBUCK FLEXIBLE STEEL RULE 250MM