MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM


Traditional Engineers Rules

References
moore & wright:ER212
rubix:230134
brand logo
brand logo
Technical specifications
Length300 mm
MaterialSteel
See all Specifications

Product details : MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM


Strengths

•Made from fine quality steel which has been hardened and tempered to provide the ideal balance between flexibility and durability
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings

Technical specifications


Attributes
Length300 mm
MaterialSteel
Thickness1 mm
TypeRule
Height12.5 mm
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
  • In stock: Next day delivery