Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
Steel rule Unbranded
References
unbranded:
2418 440
rubix:
031558
Technical specifications
Length
2000
mm
Product details
Technical specifications
Product details : ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
A range of general purpose carbon steel straight edges.
Technical specifications
Attributes
Length
2000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.82
excl. VAT
/
Each
£
227.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM STAINLESS STEEL RULER 200MM DELA.1052.200
ROEBUCK FLEXIBLE STEEL RULE 250MM
ROEBUCK FLEXIBLE STEEL RULE 200MM
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
LTL 262-024MG 24 ENG/MET MAGNETIC RULE
ROEBUCK SQUARE END RIGID STEEL RULE 450MM 752-450
ROEBUCK 0460 219 METRIC/ENGLISH STEEL RULE 1M X 1MM
FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM
ROEBUCK 262-006MG MAGNETIC STEEL RULE RIGID 150MM/6
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
FACOM DELA.1056.1500 METRIC STAINLESS STEEL RULE 1SIDE 1500MM
ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATED
ROEBUCK 2420 434 STRAIGHT EDGE 1M GRADUATED 762/1000
ROEBUCK 678-012BH 12 INCH /300MM CHROME FACE STEEL RULE
MITUTOYO 182-205 STEEL RULE FULLY-FLEXIBLE RULE