Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
Steel rule Unbranded
References
unbranded:
50-600-025N
rubix:
030555
Product details
Technical specifications
Product details : ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
Set contains :- Vernier Caliper 150mm/6in, External Micrometer
0-25mm, Satin Chrome Steel Rule 150mm/6in
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.60
excl. VAT
/
Each
£
78.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 262-006MG MAGNETIC STEEL RULE RIGID 150MM/6
ROEBUCK 59-010-050 ENGINEERS STRAIGHT EDGE 500MM LONG
MITUTOYO 182-131 STEEL RULE WIDE RIGID RULE
ROEBUCK 678-006FBH 6 INCH /150MM CHROME FACE STEEL RULE
ROEBUCK 0460 251 METRIC/ENGLISH STEEL RULE 2M X 30MM
CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
ROEBUCK 0460 210 METRIC STEEL RULE 1500 X 30 X 1MM
STAHLWILLE 77460001 STEEL RULE 13110
FACOM DELA.1056.1000 1000MM STAINLESS STEEL METRIC RULE WITH UKAS CAL
ROEBUCK 59-010-200 ENGINEERS STRAIGHT EDGE 2000MM LONG
CUTLINE 892305 SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
MITUTOYO 182-165 STEEL RULE WIDE RIGID RULE
FACOM DELA.1051.150 STAINLESS STEEL RULE
ROEBUCK 2418 440 STRAIGHT EDGE 2M UNGRADUATED
FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM