CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
Rules
See technical informationSee documentsReferences
Superseded Ref:796999
GISS Cutline:892306
Rubix:246A2594
EAN:3660338448850

Documents
Product details : CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material | stainless steel |
| Weight | 26 g |
| Type | semi-rigid rule |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Usually arrives within 14 working days
