MOORE & WRIGHT STEEL RULE ER106F 6 INCH X 150MM X 19MM


Traditional Engineers Rules

References
moore & wright:ER106F
rubix:230131
brand logo
brand logo
Technical specifications
Length150 mm
MaterialSteel
See all Specifications

Product details : MOORE & WRIGHT STEEL RULE ER106F 6 INCH X 150MM X 19MM


Strengths

•Made from fine quality steel which has been hardened and tempered to provide the ideal balance between flexibility and durability
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings

Technical specifications


Attributes
Length150 mm
MaterialSteel
Thickness0.4 mm
TypeRule
Height19 mm
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
  • Sold out