Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
Point Micrometer with Hardened Tip
References
mitutoyo:
112-215
rubix:
237A8430
ean:
4946368009537
Product details
Technical specifications
Product details : MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
Strengths
•Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points
Use it to measure grooves, steps and similar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.10
excl. VAT
/
Each
£
294.12
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
FACOM MICROMETER 806.C25
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 293-341-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-905-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 115-116 TUBE MICROMETER SPHERICAL ANVIL
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
MITUTOYO 422-370-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 122-104 BLADE MICROMETER HARDENED STEEL BLADE